- Wear Strip
- JEL081 Series
- 20 ft Length
| Color | White |
| Length | 20 ft |
| Material | UHMW PE |
| Series | JEL081 |
| Weight | 0.27 LB |
| EAN or UPC | 787405161863 |
| Color | White |
| Length | 20 ft |
| Material | UHMW PE |
| Series | JEL081 |
| Weight | 0.27 LB |
| EAN or UPC | 787405161863 |