- Round Bar Cover
- 10 ft Length
- UHMW PE Material
- White Color
| Use With | 5/8 in dia. rod |
| Material | UHMW PE |
| Length | 10 ft |
| Color | White |
| Weight | 0.072 LB |
| EAN or UPC | 787405449534 |
| Use With | 5/8 in dia. rod |
| Material | UHMW PE |
| Length | 10 ft |
| Color | White |
| Weight | 0.072 LB |
| EAN or UPC | 787405449534 |