- Bar Cover
- 10 ft Length
- UHMW PE Material
- White Color
| Width | 1.550 in |
| Use With | 1/2 in x 1 1/2 in bar |
| Color | White |
| Mounting Width | 1.11 in |
| Material | UHMW PE |
| Height | 3/4 in |
| Length | 10 ft |
| Weight | 0.15 LB |
| EAN or UPC | 787405449381 |
| Width | 1.550 in |
| Use With | 1/2 in x 1 1/2 in bar |
| Color | White |
| Mounting Width | 1.11 in |
| Material | UHMW PE |
| Height | 3/4 in |
| Length | 10 ft |
| Weight | 0.15 LB |
| EAN or UPC | 787405449381 |