- UHMW Material
- 20 ft Length
- Half Round Cover Used w/3/4" half round rod
| Material | UHMW |
| Length | 20 ft |
| Mounting Width | 1/2 in |
| Use With | 3/4" half round rod |
| Weight | 0.08 LB |
| EAN or UPC | 787405448902 |
| Material | UHMW |
| Length | 20 ft |
| Mounting Width | 1/2 in |
| Use With | 3/4" half round rod |
| Weight | 0.08 LB |
| EAN or UPC | 787405448902 |