Skip to content Skip to navigation menu
System PlastVG-P2520NBC-NS-10

VG-P2520NBC-NS-10

Nolu-S 10 ft Gray Bar Cover
Item #106509552
System PlastVG-P2520NBC-NS-10
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Ram extruded ultra low friction dry lubricated UHMW-PE (NS).
  • Nolu-S extrusions are a proprietary blend of UHMW-PE and solid lubricants.
  • Maintains good wear characteristics while significantly reducing coefficients of friction compared to standard UHMW.
  • Unique self lubricating properties make it ideal for applications requiring reduced friction, noise reduction, and higher dry running speeds.
  • Extends life of mating surfaces
  • Reduces energy and water consumption
  • Reduces conveyed product scratches and damages
  • High wear resistance and impact strength
  • Minimizes product pulsation on conveyors
  • FDA & USDA complaint material.
Weight 0.222 LB
EAN or UPC 787405510982
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison