- UHMW Material
- 20 ft Length
- 0.5" Height
- .50 in Width Bar Cap Used w/1/4" flat bar
| Mounting Width | 0.26 in |
| Height | 1/2 in |
| Length | 20 ft |
| Use With | 1/4 in Flat Bar |
| Width | 1/2 in |
| Material | UHMW |
| Weight | 0.06 LB |
| EAN or UPC | 787405447974 |
| Mounting Width | 0.26 in |
| Height | 1/2 in |
| Length | 20 ft |
| Use With | 1/4 in Flat Bar |
| Width | 1/2 in |
| Material | UHMW |
| Weight | 0.06 LB |
| EAN or UPC | 787405447974 |