- Round Bar Cover
- 20 ft Length
- UHMW PE Material
- White Color
| Length | 20 ft |
| Use With | 1/2 in dia. rod |
| Material | UHMW PE |
| Color | White |
| Weight | 0.06 LB |
| EAN or UPC | 787405447851 |
| Length | 20 ft |
| Use With | 1/2 in dia. rod |
| Material | UHMW PE |
| Color | White |
| Weight | 0.06 LB |
| EAN or UPC | 787405447851 |