Skip to content Skip to navigation menu
System PlastVG-685-SS-2-02

VG-685-SS-2-02

685 Heavy-Duty Bead Wall Combiner
Item #102129261
  • 2" Height
  • 2 ft. Length
  • Heavy Duty Large Bead Combiner w/Stainless Steel Channel
System PlastVG-685-SS-2-02
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" Height
  • 2 ft. Length
  • Heavy Duty Large Bead Combiner w/Stainless Steel Channel

description

  • Valu Guide combiners are an excellent solution for those areas on a conveying line where containers have trouble moving smoothly and tend to crowd together or jam. The combiner's dense pattern of free-moving beads or rollers, supported by steel pins and heavy-gauge steel channel, create a durable, low-friction guiding surface. This smooth rolling surface does not allow the package to create any friction points, which can cause jamming and possibly cause unwanted shutdown of the entire conveyor line. The combiners include light- to heavy-duty options, each with a wide selection of heights and lengths. Valu Guide combiners are also available in custom-curved sections for corners and transfers.

features

  • Low friction guiding surface with high density bead pattern
  • Heavy-gauge stainless or plated steel channel construction
  • 1/4" stainless steel pins to accommodate large load capacities
  • Easy-fastening frame slots for horizontal and vertical applications
  • Standard modular lengths
  • Available in five heights
Length 2 ft
Pin Diameter 1/4 in
Pin Material Stainless Steel
Mounting Height N/A
Single Pin Deflection @ 20 Lbs Distributed Load 0
Bead Height 1.96 in
Type Heavy-Duty Large Bead
Bead or Roller Material Acetal
Overall Height 2.69 in
Height 2 in
Channel Material Stainless Steel
Mounting Holes Length Center to Center 4 in
Weight 5.5 LB
EAN or UPC 787405272002
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison