- Combiner
- Bead Type
- 1 ft Length
- Aluminum Channel Material
| Channel Material | Aluminum |
| Bead or Roller Material | Gray Acetal |
| Length | 1 ft |
| Type | Bead |
| Pin Material | Carbon Steel |
| Weight | 10.0 LB |
| EAN or UPC | 787405269965 |
| Channel Material | Aluminum |
| Bead or Roller Material | Gray Acetal |
| Length | 1 ft |
| Type | Bead |
| Pin Material | Carbon Steel |
| Weight | 10.0 LB |
| EAN or UPC | 787405269965 |