- Combiner
- Bead Type
- 9 ft Length
- Aluminum Channel Material
| Channel Material | Aluminum |
| Bead or Roller Material | Gray Acetal |
| Type | Bead |
| Length | 9 ft |
| Pin Material | Carbon Steel |
| Weight | 10.0 LB |
| EAN or UPC | 787405269750 |
| Channel Material | Aluminum |
| Bead or Roller Material | Gray Acetal |
| Type | Bead |
| Length | 9 ft |
| Pin Material | Carbon Steel |
| Weight | 10.0 LB |
| EAN or UPC | 787405269750 |