Skip to content Skip to navigation menu
Mount Components

VG-620-14-14M

Mount Components
Item #103485303
  • VG-620 Component Series
  • POLYAMIDE Material
Mount Components
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • VG-620 Component Series
  • POLYAMIDE Material

features

  • Rod to Rod cross block connecting two round rods at 90°.
  • Reinforced acetal with stainless steel bolt and nickel plated brass nut.
Material POLYAMIDE
Hardware Type Heavy Duty Cross Block
Weight 0.14 LB
EAN or UPC 787405497511
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison