- VG-620 Component Series
- POLYAMIDE Material
features
- Rod to Rod cross block connecting two round rods at 90°.
- Reinforced acetal with stainless steel bolt and nickel plated brass nut.
| Material | POLYAMIDE |
| Hardware Type | Heavy Duty Cross Block |
| Weight | 0.01 LB |
| EAN or UPC | 787405497498 |

