- VG-511 Series
- 5/8-11 Thread
- Articulating Leveler
- 2600 lbs Static Load
- Stainless Steel Stem
description
- Series: VG-511, Base Diameter: 4, Spindle Length: 4.6-in, Thread: 5/8-11
- Articulating Plastic Leveler
features
- Reinforced polyamide base, stainless steel stem.
- Medium duty articulating leveler for conveyor and machinery support with skinned lag holes for optional use of holes for anchoring.
| Lag Hole Diameter (in) | 0.48 |
| Component Series | VG-511 |
| Measurement System | Imperial |
| Base Height with Pad (in) | 0.83 |
| Number of Skinned Lag Holes | 2 |
| Stem Material | Stainless Steel |
| Spindle Length (in) | 4.6 |
| Base Diameter (in) | 4 |
| Base Height (in) | 0.73 |
| Stem Material - Zinc (P)/Stainless | S |
| Material | POLYAMIDE |
| Angle of Misalignment | ±15° |
| Leveler Type | Articulating |
| Static Load (lbs) | 2600 |
| Thread (in) | 5/8-11 |
| Lag Hole Center Distance (in) | 2.92 |
| Stem Thread | 5/8-11 |
| Part Length (in) | 6.2 |
| Vibration PAD | VG-512 |
| Weight | 0.6 LB |
| EAN or UPC | 787405492196 |

