- Stainless Steel Rod Type
- 1/2 Rod Ø (in)
- 4 Part Length (in)
description
- Stainless steel support rod
features
- Stainless steel support rod.
- Support rod options for use with VG-011-01-P plastic rail clamps.
| Shape | Round |
| Type | Stainless Steel Rod |
| Tap Size | 3/8-16 |
| Useable Length | N/A |
| Material | Stainless Steel |
| Outside Dia. | 0.5 in |
| Overall Length | 4 in |
| Weight | 0.3 LB |
| EAN or UPC | 787405184435 |

