- Support Rods Type
- 5/8 Rod Ø (in)
- 12 Part Length (in)
features
- Stainless steel tube with black polyethylene end caps support rods.
- These support rods can be used with accessory cross blocks, holders, and clamps.
- They are made from 5/8 inch O.D. stainless steel tubing.
- The ends are capped with a black polyethylene plug.
| Useable Length | 6 in |
| Outside Dia. | 0.625 in |
| Shape | Round |
| Material | Stainless Steel |
| Type | Support Rods |
| Overall Length | 6 in |
| Weight | 0.38 LB |
| EAN or UPC | 787405175242 |

