
- 2 Part Length (in)
- Stainless Steel Material
features
- Single splice sleeve used to connect two ends of guide rail.
- This tight fitting sleeve can be tapped on with a hammer, no screws or bolts are necessary.
- 316 stainless steel, 14 gauge.
Fastener Sizes | N/A |
Length | 2 in |
Use With | Guide Rail |
Distance Between Rails | N/A |
Hole Style | N/A |
Material | Stainless Steel |
Weight | 0.08 LB |
EAN or UPC | 787405033320 |
-
Pre-Packed Quantities
