- Slotted Hole type
- Stainless Steel Material
features
- Double guide rail clamp, narrow with slotted hole.
- Stainless steel, 11 gauge.
| Length | 1 in |
| Distance Between Rails | 3.31 in |
| Material | Stainless Steel |
| Use With | Guide Rail |
| Fastener Sizes | 3/8, M10 |
| Hole Style | Slotted |
| Weight | 0.1 LB |
| EAN or UPC | 787405004337 |

