- 5/8" Round Cross Rod
- 6.25 in Long
- w/3/8 - 16 Female Tapped End
description
- Commonly used as side frame spacers and to support the entire ValuFlex System.
| Tap Size | 3/8-16 |
| Overall Length | 6.25 in |
| Shape | Round |
| Material | 303 Stainless Steel |
| Outside Dia. | 0.625 in |
| Useable Length | 6 1/4 in |
| Weight | 0.3 LB |
| EAN or UPC | 787405380806 |

