- 1/2" Round Cross Rod
- 4.25 in Long
- w/3/8 - 16 Female Tapped End
description
- Commonly used as side frame spacers and to support the entire ValuFlex System.
| Material | 303 Stainless Steel |
| Outside Dia. | 0.5 in |
| Useable Length | 4 1/4 in |
| Shape | Round |
| Tap Size | 3/8-16 |
| Overall Length | 4.25 in |
| Weight | 0.18 LB |
| EAN or UPC | 787405380691 |

