- Ball Bearing Type
- Pillow Block
- 1 1/4 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
- 3 in Bolt Hole Spacing
| Housing Height | 3.344 in |
| Mounted Unit Duty | Standard-Duty |
| Bolt Hole Spacing | 3 in |
| Seal Type | Single Lip Contact Seals |
| Bolt Hole Length | 15/16 in |
| Shaft Dia. | 1.25 in |
| Bolt Size | 7/16 in |
| Length Through Bore | 1.657 in |
| Pillow Block Type | Tapped Base |
| Base Length | 3.86 in |
| Housing Material | Nolu-Clean |
| Bearing Type | Ball Bearing |
| RPM [Max] | 2900 rpm |
| Base Width | 1 9/16 in |
| Weight | 1.15 LB |
| EAN or UPC | 726166492557 |

