- Ball Bearing Type
- Pillow Block
- 35 mm Shaft Diameter
- 117.1 mm Bolt Hole Spacing
| Base Length | 164.1 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Single Lip Contact Seals |
| Shaft Dia. | 35 mm |
| Length Through Bore | 51.1 mm |
| Bolt Hole Spacing | 117.1 mm |
| Bolt Size | 22.1 mm |
| Pillow Block Type | 2-Bolt |
| Housing Material | Black Polyamide |
| Mounted Unit Duty | Standard-Duty |
| Weight | 1.59 LB |
| EAN or UPC | 787405251137 |

