- Ball Bearing Type
- Pillow Block
- 1 3/16 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
- 5.079 in Bolt Hole Spacing
| Seal Type | Single Lip Contact Seals |
| Base Width | 1.61 in |
| Base Length | 6.141 in |
| Bolt Hole Spacing | 5.079 in |
| Shaft Dia. | 1.1875 in |
| Mounted Unit Duty | Standard-Duty |
| Housing Material | Black Polyamide |
| Bearing Type | Ball Bearing |
| Bolt Size | 1/2 in |
| Pillow Block Type | 2-Bolt |
| Length Through Bore | 1.8125 in |
| Weight | 1.15 LB |
| EAN or UPC | 726166492649 |

