- Ball Bearing Type
- Pillow Block
- 3/4 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
- 4.167 in Bolt Hole Spacing
| Pillow Block Type | 2-Bolt |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 4.167 in |
| Seal Type | Single Lip Contact Seals |
| Length Through Bore | 1.4375 in |
| Base Width | 1.219 in |
| Housing Material | Black Polyamide |
| Shaft Dia. | 0.75 in |
| Base Length | 5 in |
| Bolt Size | 7/16 in |
| Mounted Unit Duty | Standard-Duty |
| Weight | 0.68 LB |
| EAN or UPC | 787405287013 |

