- 3-Bolt Flange Bracket
- 1 in Shaft Diameter
- Standard-Duty
- 3 3/4 in Housing Length
- 2.781 in Overall Width
| Flange Type | Flange Bracket, 3-Bolt Flange |
| Mounted Unit Duty | Standard-Duty |
| Series | UCFB |
| Bolt Size | 21/64 in |
| Housing Material | Black Polyamide |
| Bearing Type | Ball Bearing |
| Seal Type | Single Lip Contact Seals |
| Shaft Dia. | 1 in |
| Temperature Range [Max] | 180 °F |
| Housing Length | 3 3/4 in |
| Bolt Hole Spacing | 3 in |
| Overall Width | 2.781 in |
| Weight | 0.66 LB |
| EAN or UPC | 787405279827 |

