- 3-Bolt Flange Bracket
- 25 mm Shaft Diameter
- Standard-Duty
- 125 mm Housing Length
- 69.1 mm Overall Width
| Flange Type | Flange Bracket, 3-Bolt Flange |
| Mounted Unit Duty | Standard-Duty |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 180 °F |
| Housing Material | Black Polyamide |
| Overall Width | 69.1 mm |
| Shaft Dia. | 25 mm |
| Locking Device | Setscrew Locking |
| Housing Length | 125 mm |
| Bolt Size | 7/16 in |
| Bolt Hole Spacing | 41.4 mm |
| Bearing Type | Ball Bearing |
| Series | UCFB |
| Seal Type | Single Lip Contact Seals |
| Weight | 1.09 LB |
| EAN or UPC | 787405249745 |

