- TableTop Chain
- 881 Chain Series
- Side Flexing, Flat Top, Single Hinge Type
- 1 1/2 in Chain Pitch
- 4 1/2 in Module Width
| Module Width | 4.5 in |
| Type | Side Flexing, Flat Top, Single Hinge |
| Chain Pitch | 1.5 in |
| Pin Diameter | 6.35 mm |
| Pin Material | Ferritic Stainless Steel |
| Chain Series | 881 |
| Weight | 2.08 LB |

