- TableTop Chain
- 805 Chain Series
- Straight Running, Flat Top, Double Hinge Type
- 1 1/2 in Chain Pitch
- 7 1/2 in Module Width
| Pin Diameter | 6.35 mm |
| Module Width | 7.5 in |
| Type | Straight Running, Flat Top, Double Hinge |
| Chain Series | 805 |
| Chain Pitch | 1.5 in |
| Weight | 3.75 LB |
| EAN or UPC | 726166147815 |

