- TableTop Chain
- 812 Chain Series
- Straight Running, Flat Top, Single Hinge Type
- 1 1/2 in Chain Pitch
- 3 1/2 in Module Width
| Chain Series | 812 |
| Module Width | 3.5 in |
| Type | Straight Running, Flat Top, Single Hinge |
| Pin Diameter | 6.35 mm |
| Chain Pitch | 1.5 in |
| Weight | 1.87 LB |
| EAN or UPC | 726166184834 |

