- Straight Running Steel Chain
- 1 1/2" Chain Pitch
- 6" Width
- .51" Thick
- Carbon Steel
features
- Excellent surface finish
- High wear resistance
- Durability
| Chain Series | 815 |
| Pin Diameter | 1/4 in |
| Pin Material | Carbon Steel |
| Module Width | 6 in |
| Thickness | 0.51 in |
| Package Type | 10 Feet |
| Chain Pitch | 1.5 in |
| Module Wt. | 2.81 lb |
| Low Friction | No |
| Type | Single Hinge |
| Material | Carbon Steel |
| Weight | 2.94 LB |
| EAN or UPC | 726166147747 |

