- Straight Running Steel Chain
- 1 1/2" Chain Pitch
- 4.5" Width
- .51" Thick
- Carbon Steel
features
- High wear resistance
- Durability
- Excellent surface finish
| Thickness | 0.51 in |
| Module Width | 4.5 in |
| Chain Pitch | 80 in, 1.5 in |
| Package Type | 10 Feet |
| Module Wt. | 2.21 lb |
| Type | Single Hinge |
| Pin Diameter | 1/4 in |
| Material | Carbon Steel |
| Low Friction | No |
| Pin Material | Carbon Steel |
| Chain Series | 815 |
| Weight | 2.34 LB |
| EAN or UPC | 726166147730 |

