- 67 Outer Dia. (mm)
- 20 Shaft Dia. (mm)
- HDPE Material
features
- Return roller with rubber for chain and belts.
- Reduced noise level with rubber
- Very low friction coefficient.
- No liquid absorption.
- Excellent wear and chemical resistance.
- Completely closed structure, easier to clean and disinfect.
- Watertight
- Polyethylene material
| Bore Size | 20 mm |
| Length | 84.500 mm |
| Material | HDPE |
| Type | Watertight Roller W/ Rubber Surface |
| Outside Dia. [Min] | 67 mm |
| Color | Green |
| Weight | 0.01 LB |
| EAN or UPC | 787405555464 |

