- Orange
- Male
- Large Handle
- M10X1.5 Thread
- Stainless Steel Material
| Male / Female | Male |
| Material | Stainless Steel |
| Handle Length | 80 mm |
| Color | Orange |
| E Dim | 66 mm |
| Overall Height | 106 mm |
| Handle Size | Large |
| Thread Pitch | 1.5 mm |
| Thread | M10 |
| Weight | 0.2 LB |
| EAN or UPC | 787405456907 |

