- Orange
- Female
- Large Handle
- M8X1.25 Thread
- Black Oxide Coated Steel Material
| Material | Black Oxide Coated Steel |
| Handle Length | 80 mm |
| E Dim | 66 mm |
| Male / Female | Female |
| Handle Size | Large |
| Color | Orange |
| Overall Height | 66 mm |
| Thread | M8 |
| Thread Pitch | 1.25 mm |
| Weight | 0.2 LB |
| EAN or UPC | 787405456549 |

