- Orange
- Female
- Medium Handle
- M6X1 Thread
- Black Oxide Coated Steel Material
| Thread | M6 |
| E Dim | 49 mm |
| Handle Length | 55 mm |
| Male / Female | Female |
| Thread Pitch | 1 mm |
| Material | Black Oxide Coated Steel |
| Color | Orange |
| Overall Height | 49 mm |
| Handle Size | Medium |
| Weight | 0.1 LB |
| EAN or UPC | 787405455689 |

