Skip to content Skip to navigation menu
System PlastRH10ORMPM630

RH10ORMPM630

Adjustable Metric Ratchet Handle
Item #101678424
  • Orange
  • Male
  • Small Handle
  • M6X1 Thread
  • Black Oxide Coated Steel Material
  • 41 mm Handle Length
  • 68 mm Overall Height
+ Show More + Show Less
System PlastRH10ORMPM630
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Orange
  • Male
  • Small Handle
  • M6X1 Thread
  • Black Oxide Coated Steel Material
Handle Length 41 mm
Thread M6
Handle Size Small
Thread Pitch 1 mm
Male / Female Male
E Dim 38 mm
Color Orange
Overall Height 68 mm
Material Black Oxide Coated Steel
Weight 0.04 LB
EAN or UPC 787405455207
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison