- Orange
- Female
- Small Handle
- M5X.08 Thread
- Black Oxide Coated Steel Material
| Thread | M5 |
| Material | Black Oxide Coated Steel |
| Thread Pitch | 0.8 mm |
| E Dim | 38 mm |
| Color | Orange |
| Handle Size | Small |
| Handle Length | 41 mm |
| Overall Height | 38 mm |
| Male / Female | Female |
| Weight | 0.03 LB |
| EAN or UPC | 787405455009 |

