- Black
- Male
- Small Handle
- M6X1 Thread
- Stainless Steel Material
| Thread Pitch | 1 mm |
| Handle Size | Small |
| Thread | M6 |
| E Dim | 38 mm |
| Material | Stainless Steel |
| Overall Height | 53 mm |
| Handle Length | 41 mm |
| Color | Black |
| Male / Female | Male |
| Weight | 0.04 LB |
| EAN or UPC | 787405454910 |

