- Black
- Male
- Small Handle
- M6X1 Thread
- Black Oxide Coated Steel Material
| E Dim | 38 mm |
| Handle Size | Small |
| Thread | M6 |
| Color | Black |
| Handle Length | 41 mm |
| Material | Black Oxide Coated Steel |
| Thread Pitch | 1 mm |
| Male / Female | Male |
| Overall Height | 68 mm |
| Weight | 0.04 LB |
| EAN or UPC | 787405454781 |

