- Black
- Female
- Small Handle
- 10-32 Thread
- Stainless Steel Material
| Thread Type | UNF |
| Handle Size | Small |
| Handle Length | 1.63 in |
| Overall Height | 1.51 in |
| Material | Stainless Steel |
| Thread | #10 |
| Male / Female | Female |
| E Dim | 1.51 in |
| Color | Black |
| Threads per Inch | 32 |
| Weight | 0.04 LB |
| EAN or UPC | 787405454613 |

