- Black
- Female
- Small Handle
- 10-24 Thread
- Black Oxide Coated Steel Material
| E Dim | 1.51 in |
| Handle Size | Small |
| Overall Height | 1.51 in |
| Material | Black Oxide Coated Steel |
| Handle Length | 1.63 in |
| Color | Black |
| Thread Type | UNC |
| Threads per Inch | 24 |
| Male / Female | Female |
| Thread | #10 |
| Weight | 0.03 LB |
| EAN or UPC | 787405454552 |

