- 5/16-18 Thread (in)
- 2.16 Handle Length (in)
- 1.94 Overall Height (in)
- Reinforced polyamide Handle Material
- BLACK OXIDE COATED STEEL Material
features
- Male ratchet handles.
- For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired.
- Reinforced Polyamide handles are strong, sanitary, and corrosion resistant.
- Black oxide coated threads.
| Handle Size | 20 - Medium |
| Handle Length | 2.16 in |
| E Dim | 1.94 in |
| Thread | 5/16 |
| Male / Female | Male |
| Thread Type | UNC |
| Material | Black Oxide Coated Steel |
| Threads per Inch | 18 |
| Color | Black |
| Overall Height | 3.12 in |
| Weight | 0.191 LB |
| EAN or UPC | 787405455467 |

