- Black
- Male
- Small Handle
- M5X.08 Thread
- Stainless Steel Material
| Color | Black |
| Thread | M5 |
| Handle Size | Small |
| Overall Height | 58 mm |
| E Dim | 38 mm |
| Material | Stainless Steel |
| Thread Pitch | 0.8 mm |
| Male / Female | Male |
| Handle Length | 41 mm |
| Weight | 0.145 LB |
| EAN or UPC | 787405454873 |

