- 1/4-20 Thread (in)
- 1.63 Handle Length (in)
- 1.51 Overall Height (in)
- Reinforced polyamide Handle Material
- BLACK OXIDE COATED STEEL Material
features
- Male ratchet handles.
- For use in areas where frequent adjusting is required, where handle movement is restricted, or where adjustability without tools is desired.
- Reinforced Polyamide handles are strong, sanitary, and corrosion resistant.
- Black oxide coated threads.
| Thread Type | UNC |
| Overall Height | 2.3 in |
| Color | Black |
| Material | Black Oxide Coated Steel |
| Handle Length | 1.63 in |
| E Dim | 1.51 in |
| Handle Size | 10 - Small |
| Threads per Inch | 20 |
| Male / Female | Male |
| Thread | 1/4 |
| Weight | 0.1 LB |
| EAN or UPC | 787405454699 |

