- 50 Outer Dia. (mm)
- 18 Shaft Dia. (mm)
- HDPE Material
features
- Return reller with flange for chain and belts.
- Very low friction coefficient.
- No liquid absorption.
- Excellent wear and chemical resistance.
- Completely closed structure, easier to clean and disinfect.
- Watertight
- Polyethylene material
| Material | HDPE |
| Bore Size | 18 mm |
| Type | Watertight Roller |
| Color | Green |
| Outside Dia. [Min] | 50 mm |
| Weight | 0.1 LB |
| EAN or UPC | 787405088511 |

