
- Adjusting Rod Type
- 16 Rod Ø (mm)
- 100 Part Length (mm)
features
- Stainless steel adjusting rod
- 16 MM O.D.
- 100 MM overall length
- M8 tapped thread.
Outside Dia. | 0.625 in |
Type | Adjusting Rod |
Overall Length | 100 m |
Material | Stainless Steel |
Weight | 0.01 LB |
EAN or UPC | 787405114944 |
