- UHMW Material
- 10 ft Length
- 1.13" Height
- .39 in Width Group C Insert Used w/VG-A1878 rail or VG-A1878T rail
| Length | 10 ft |
| Use With | VG-A1878 rail, VG-A1878T rail |
| Material | UHMW |
| Mounting Width | 0.88 in |
| Width | 0.390 in |
| Height | 1.130 in |
| Weight | 0.9 LB |
| Length | 10 ft |
| Use With | VG-A1878 rail, VG-A1878T rail |
| Material | UHMW |
| Mounting Width | 0.88 in |
| Width | 0.390 in |
| Height | 1.130 in |
| Weight | 0.9 LB |