- TableTop Chain
- 821 Chain Series
- Side Flexing, Flat Top, One Piece Type
- 1 1/2 in Chain Pitch
- 10 in Module Width
| Material | New Generation Evo |
| Module Width | 10 in |
| Chain Series | 821 |
| Type | Side Flexing, Flat Top, One Piece |
| Pin Diameter | 6.35 mm |
| Chain Pitch | 1.5 in |
| Pin Material | Austenitic Steel |
| Weight | 2.75 LB |
| EAN or UPC | 726166518677 |

