- TableTop Chain
- 1873 Chain Series
- Side Flexing, Gripper, Two Piece Type
- 1 1/2 in Chain Pitch
- 3 1/4 in Module Width
| Module Width | 3.25 in |
| Chain Series | 1873 |
| Material | New Generation Evo |
| Pin Diameter | 5.08 mm |
| Pin Material | Austenitic Steel |
| Type | Side Flexing, Gripper, Two Piece |
| Chain Pitch | 1.5 in |
| Weight | 0.0 KG |
| EAN or UPC | 726166518752 |

