- TableTop Chain
- 831 Chain Series
- Straight Running, Rubber Top, One Piece Type
- 1 1/2 in Chain Pitch
- 3 1/4 in Module Width
| Chain Series | 831 |
| Pin Material | Austenitic Steel |
| Type | Straight Running, Rubber Top, One Piece |
| Chain Pitch | 1.5 in |
| Module Width | 3.25 in |
| Color | Dark Gray |
| Pin Diameter | 6.35 mm |
| Material | NGD |
| Weight | 0.94 LB |
| EAN or UPC | 726166182731 |

