- TableTop Chain
- 821 Chain Series
- Straight Running, Rubber Top, One Piece Type
- 1 1/2 in Chain Pitch
- 10 in Module Width
| Module Width | 10 in |
| Pin Material | Austenitic Steel |
| Chain Series | 821 |
| Type | Straight Running, Rubber Top, One Piece |
| Material | NGD |
| Pin Diameter | 6.35 mm |
| Color | Dark Gray |
| Chain Pitch | 1.5 in |
| Weight | 2.17 LB |
| EAN or UPC | 726166148041 |

